Search Light Eu - Led Rectangle Outdoor Walkover Ground Light White IP68

Order Code: ZT3312885S

£109.99 Inc VAT (20%)


Description

SEARCHLIGHT EU - LED Rectangle Outdoor Walkover Ground Light White IP68 | Description: This LED fitting has many uses, all of which are sure to create a pleasant atmosphere in the setting. The fitting is suitable as an indoor or an outdoor light, as is recessed into the floor. The fitting is strong enough as a walkover light, providing a special feel and adding the light where it is needed most. Available in a choice of shapes and sizes, this fitting is sure to be the perfect one for you. The high IP rating makes the fitting protected against the elements outside or in a bathroom. | Features: Finish: White, IP Rating: IP68, Height (cm) : 7.4, Length (cm) : 20, Width (cm) : 10, Lamp Type: LED, Kelvin: 6000, Lumens: 86, Wattage (max) : 2.2, Weight (kg) : 0.8, Class: 2 (Double Insulated) , Bulb Included: Yes

See full description
Specifications for Search Light Eu - Led Rectangle Outdoor Walkover Ground Light White IP68
  • Maximum Wattage
    2.2
  • Bulb Included
    Yes
  • Width
    10cm
  • Lumens
    86
  • Finish
    White
  • Colour Temperature
    6000
  • Weight
    0.8kg
  • Class
    2 (Double Insulated)
  • IP Rating
    IP68
  • Length
    20cm
  • Lamp Type
    LED
  • Height
    7.4cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome