Seina Integrated Led Outdoor Recessed Light Marine Grade Brushed Stainless Steel, Frosted IP44 - 78637

Seina Integrated Led Outdoor Recessed Light Marine Grade Brushed Stainless Steel, Frosted IP44 - 78637

Order Code: ZT3310296S

4000, 4000 Kelvin
22.5cm
£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Seina Integrated LED Outdoor Recessed Light Marine Grade Brushed Stainless Steel, Frosted IP44 | Description: This brick light has a specially designed LED board and has a polycarbonate shade with a light diffusion compound for improved light output. The rear housing is the size of a regular brick, meaning that no special cutting is required and is operated by mains electricity. Available in a choice of colours and designs. | Features: Finish: Frosted, Marine Grade Brushed Stainless Steel, Material: Marine grade stainless steel (316) , Polycarbonate, IP Rating: IP44, Height (cm) : 8.5, Width (cm) : 22.5, Projection (cm) : 0.2, No. of Lights: 1, Lamp Type: INTEGRATED LED, Kelvin: 4000, Lumens: 200

See full description