Shieldeco CCT IP65 5W Outdoor Recessed Ground Light Polished Stainless Steel

Order Code: ZT3948964S

£25.99 Inc VAT (20%)


Description

Shieldeco CCT IP65 5W Outdoor Recessed Ground Light Polished Stainless Steel | Features: Finish: Polished Stainless Steel & Clear Pc | Material: Stainless Steel, Polycarbonate | IP Rating: IP67 | Projection: 0.1cm | Diameter: 2.5cm | Lamp Type: Integrated LED | Bulb Included: Yes | Dimmable: No | Lumens: 12lm | Weight: 0.09kg | Wattage (max) : 0.75W

See full description
Specifications for Shieldeco CCT IP65 5W Outdoor Recessed Ground Light Polished Stainless Steel
  • Projection
    0.1cm
  • Wattage
    5W
  • Dimmable
    No
  • Maximum Wattage
    0.75W
  • Diameter
    2.5cm
  • Colour
    Polished Stainless Steel
  • IP Rating
    IP67
  • Bulb Included
    Yes
  • Lumens
    12lm
  • Lamp Type
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome