Smart Ikon Outdoor Recessed Ground Light Rgb IP67 0.75W Polished Stainless Steel

Order Code: ZT3313433S

£123.99 Inc VAT (20%)


Description

Smart Ikon Outdoor Recessed Ground Light Rgb IP67 0.75W Polished Stainless Steel | Description: A new addition to the popular decking kit range, Smart. Smart has built-in software that you can control remotely for an easier, efficient and personalised way of using your decking kit. No need for a hub or complex installations. Simply download the app to configure the lights your way, directly from your smartphone using your own voice on smart home voice recognition products, such as Amazon Echo or Google Home. | Features: Finish: Polished Stainless Steel, Material: Stainless Steel (304) , Diameter (cm) : 3.5, Projection (cm) : 0.05, Lamp Type: Integrated LED, Wattage: 0.75W, Bulb Included: Yes, Dimmable

See full description
Specifications for Smart Ikon Outdoor Recessed Ground Light Rgb IP67 0.75W Polished Stainless Steel
  • Lamp Type
    Integrated LED
  • Diameter
    3.5cm
  • Material
    Stainless Steel (304)
  • Bulb Included
    Yes
  • IP Rating
    IP67
  • Wattage
    0.75W
  • Finish
    Polished Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome