Smart Shieldpro RGBW IP65 8W Outdoor Recessed Downlight - Matt White Paint

Order Code: ZT4268764S

£69.99 Inc VAT (20%)


Description

Smart Shieldpro RGBW IP65 8W Outdoor Recessed Downlight Matt White Paint | Features: Finish: Matt White Paint, Clear Acrylic | Material: Steel, Aluminium Alloy, Acrylic | IP Rating: IP65 | Height: 4.8cm | Diameter: 8.9cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Dimmable: Yes | Kelvin: 4000K | Lumens: 600lm | Weight: 0.25kg | Wattage (max) : 8W

See full description
Specifications for Smart Shieldpro RGBW IP65 8W Outdoor Recessed Downlight - Matt White Paint
  • IP Rating
    IP65
  • Maximum Wattage
    8W
  • Height
    4.8cm
  • Colour Temperature
    4000K
  • Diameter
    8.9cm
  • Bulb Included
    Yes
  • Weight
    0.25kg
  • Lumens
    600lm
  • Finish
    Matt White Paint
  • Lamp Type
    Integrated LED
  • No. of Lamps
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome