Square Stainless Steel Walkover/Driveover Light, 230V, IP67

Order Code: ZT3335474S

£63.99 Inc VAT (20%)


Description

Square Stainless Steel Walkover/Driveover Light, 230V, IP67 | Description: IP67 230V Square Stainless Steel Walkover Light.

GU10 230V lampholder. GU10 LED lamp (not supplied with fitting) Electrical termination via 2 x 20mm compression glands in base of fitting. Ground recessed. Weight load 1000kg. Non-dimmable. Bezel made of 304 Stainless steel. | Features: Finish: Stainless Steel, Material: 304 Stainless Steel, IP Rating: IP67, Width (cm) : 1, Length (cm) : 1, Projection (cm) : 0.8, No. of Lights: 1, Lamp Type: GU10, Dimmable: Yes With Dimmable Bulbs, Wattage (max) : 25, Bulb Included: No, Weight (kg) : 0.8, Cut-out Diameter (cm) : 8cm with sleeve 9.2cm, Recess Depth (cm) : 13.2

See full description
Specifications for Square Stainless Steel Walkover/Driveover Light, 230V, IP67
  • No. of Lights
    1
  • Maximum Wattage
    25
  • Cut-out Diameter
    8cm with sleeve 9.2cm
  • Product Type
    Walkover/Driveover Light
  • IP Rating
    IP67
  • Material
    304 Stainless Steel
  • Recess Depth
    13.2cm
  • Width
    1cm
  • Projection
    0.8cm
  • Dimmable
    Yes with Dimmable Bulbs
  • Voltage
    230V
  • Weight
    0.8kg
  • Lamp Type
    GU10
  • Bulb Included
    No
  • Finish
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome