Stainless Steel Ground Light Long Body, IP67 230V

Order Code: ZT3312241S

£62.99 Inc VAT (20%)


Description

Stainless Steel Ground Light Long Body, IP67 230V | Description: IP67 230V Round Stainless Steel Walkover Light.

GU10 & MR16 lampholders supplied. Fitting compatible with GU10 230v 35W max lamp, GU10 LED lamp, GU10 CFL 13 Watt max lamp, MR16 12v LED lamp & MR16 12v 35 Watt max lamp (not supplied with fitting, see Lamps & Tubes) When using MR16 12v lamps a transformer must be used (not supplied with fitting, see Transformers & Drivers) Marine Grade 316 stainless steel. Electrical termination via 2 x 20mm compression glands in base of fitting. Dimmable subject to lamp source. Ground recessed. Weight load 1000kg. | Features: Finish: Stainless Steel, Material: 316 Stainless Steel, IP Rating: IP67, Diameter (cm) : 101, Projection (cm) : 0.4, No. of Lights: 1, Lamp Type: GU10, Dimmable: Yes With Dimmable Bulbs, Wattage (max) : 35, Bulb Included: No, Weight (kg) : 1.15, Cut-out Diameter (cm) : 8cm with sleeve 9.5cm, Recess Depth (cm) : 19, Number of Lights: 1 & 2 Light, Voltage: 230: 17: 1

See full description
Specifications for Stainless Steel Ground Light Long Body, IP67 230V
  • Voltage
    230V
  • Finish
    Stainless Steel
  • Maximum Wattage
    35
  • Product Type
    Ground Light
  • Bulb Included
    No
  • Weight
    1.15kg
  • Material
    316 Stainless Steel
  • Cut-out Diameter
    8 with sleeve 9.5cm
  • No. of Lights
    1 & 2 Light
  • Recess Depth
    19cm
  • Diameter
    101cm
  • Lamp Type
    GU10
  • IP Rating
    IP67
  • Dimmable
    Yes with Dimmable Bulbs
  • Projection
    0.4cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome