Stainless Steel Led Kit 4 X 0.5W Blue LEDs, IP44

Order Code: ZT3329946S

£109.99 Inc VAT (20%)


Description

Stainless Steel LED Kit 4 x 0.5W Blue LEDs, IP44 | Description: IP44 Stainless Steel LED Decking Kit.

4 x 0.5 Watt non-replaceable Blue LEDs. 13 Amp plug top type AC Adaptor 12vDC @ 1.0A. Connection cables. Electrical terminal via supplied leads. Cable lengths: 13 Amp Adaptor to 6-way Splitter = 2 metres; Splitter to Fittings 2 metres. All cable is 2wire 300v 22AWG.

Non-dimmable. 45mm recommended floor void required. Made of 304 Stainless steel. | Features: Material: 304 Stainless Steel, IP Rating: IP44, Diameter (cm) : 45, Dimmable: No, Bulb Included: Yes, Weight (kg) : 0.75, Cut-out Diameter (cm) : 3.8, Recess Depth (cm) : 3, Minimum Void (cm) : 4.5, Voltage: 230: 11: 1

See full description
Specifications for Stainless Steel Led Kit 4 X 0.5W Blue LEDs, IP44
  • Weight
    0.75kg
  • Product Type
    LED Decking Kit
  • Voltage
    230, 11, 1
  • Dimmable
    No
  • Wattage
    0.5W
  • Diameter
    45cm
  • Cut-out Diameter
    3.8cm
  • Bulb Included
    Yes
  • Recess Depth
    3cm
  • IP Rating
    IP44
  • Material
    304 Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome