Taro Led Recessed Outdoor Ground Light Matt Nickel IP67

Order Code: ZT3323700S

£259.99 Inc VAT (20%)


Description

Taro LED Recessed Outdoor Ground Light Matt Nickel IP67 | Description: This product is a small fitting with a large effect. The fitting is made of stainless steel, for a better look and higher quality. Ideal for mounting in decking. The fitting is designed to withstand up to 600kg of weight. Furthermore, the fitting is suitable for mounting in areas close to the coast. Class one. See instructions for maintenance of stainless steel products. Shock resistance: IK08. Recess mounting box included. | Features: Finish: Matt Nickel, Material: 316 Stainless steel, Glass, IP Rating: IP67, Height (cm) : 9.9, Depth (cm) : 13.5, Diameter (cm) : 9, Shade Diameter (cm) : 7, Lamp Type: INTEGRATED LED, Kelvin: 3000, Lumens: 280, Wattage (max) : 7

See full description
Specifications for Taro Led Recessed Outdoor Ground Light Matt Nickel IP67
  • Finish
    Matt Nickel
  • Lamp Type
    INTEGRATED LED
  • Colour Temperature
    3000
  • Depth
    13.5cm
  • Maximum Wattage
    7
  • Lumens
    280
  • Height
    9.9cm
  • Diameter
    9cm
  • IP Rating
    IP67

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome