Taurus 18W Outdoor Recessed Ground Light Steel IP67 3000K | Description: Multi-orientable recessed spot for floor, wall or false ceiling installation. Walkable, protection degree IP67, resistance to impact IK09/IK10. | Features: Finish: Black, Material: Aluminium, IP Rating: IP67, Height: 12.5cm, Length: 25.5cm, Projection: 27cm, Lamp Type: LED, No. of Lamps: 1, Bulb Included: Yes, Kelvin: 3000K, Weight: 3.25kg, Wattage (max) : 13.5W