Tecno 1 Light Small Outdoor Recessed Spotlight Matt Nickel IP67, GU10

Order Code: ZT3326109S

£143.99 Inc VAT (20%)


Description

Tecno 1 Light Small Outdoor Recessed Spotlight Matt Nickel IP67, GU10 | Description: This fitting has a classic design and a neutral finish. The fitting will blend into its surroundings, drawing attention to itself only when it is turned on. The bright light that emanates from the Techno fitting will transform the environment to a positive and pleasant setting. The Techno range also offers a larger, E27 fitting. Class one. Recess mounting box included. Sea side suitable. Shock resistance: IK08. The fitting is designed to withstands weights up to 2000kg. See instructions for maintenance of stainless steel products. | Features: Finish: Matt Nickel, Material: 316 Stainless steel, Glass, IP Rating: IP67, Height (cm) : 12, Depth (cm) : 12.5, Diameter (cm) : 12, No. of Lights: 1, Lamp Type: GU10 LED, Wattage (max) : 8, Weight (kg) : 0.8, Class: 1 (Earthed)

See full description
Specifications for Tecno 1 Light Small Outdoor Recessed Spotlight Matt Nickel IP67, GU10
  • Depth
    12.5cm
  • Finish
    Matt Nickel
  • No. of Lights
    1
  • IP Rating
    IP67
  • Maximum Wattage
    8
  • Lamp Type
    GU10 LED
  • Height
    12cm
  • Weight
    0.8kg
  • Class
    1 (Earthed)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome