Tras Outdoor Led Recessed Ground Light Black Adjustable 4W 3000K IP67

Order Code: ZT3326678S

£199.99 Inc VAT (20%)


Description

Tras Outdoor LED Recessed Ground Light Black Adjustable 4W 3000K IP67 | Description: An unobtrusive, adjustable LED spotlight which is sure to add the light you need to make your outdoor area safe and secure at night. The fitting has a IP rating of 67, making it extremely resistant to the outdoor elements. The adjustable feature of this fitting allows you to face the light at the most effective angle, where it can serve your purposes best. Recessed box available for order separately. | Features: Finish: Black, IP Rating: IP67, Height (cm) : 5.6, Diameter (cm) : 9.2, No. of Lights: 1, Lamp Type: LED, Kelvin: 3000, Lumens: 430, Wattage (max) : 4, Bulb Included: Yes

See full description
Specifications for Tras Outdoor Led Recessed Ground Light Black Adjustable 4W 3000K IP67
  • Bulb Included
    Yes
  • IP Rating
    IP67
  • Maximum Wattage
    4W
  • Number of Lights
    1
  • Diameter
    9.2cm
  • Colour Temperature
    3000K
  • Lumens
    430
  • Height
    5.6cm
  • Finish
    Black
  • Lamp Type
    LED
  • Product Type
    Recessed Ground Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome