Tras Outdoor LED Recessed Ground Light Black Fixed 4W 3000K IP67

Order Code: ZT3592983S

£169.99 Inc VAT (20%)


Description

Tras Outdoor LED Recessed Ground Light Black Fixed 4W 3000K IP67 Descriptio An unobtrusive, LED spotlight which is sure to add the light you need to make your outdoor area safe and secure at night. At the same time, the LED light keeps energy consumption down without compromising on light. The fitting has a IP rating of 67, making it extremely resistant to the outdoor elements. Recessed box available for order separately. Features Finish: Black IP Rating: IP67 Height (cm) : 5.6 Diameter (cm) : 9.2 No. of Lights: 1 Lamp Type: LED Kelvin: 3000 Lumens: 860 Wattage (max) : 4 Bulb Included: Yes

See full description
Specifications for Tras Outdoor LED Recessed Ground Light Black Fixed 4W 3000K IP67
  • Colour Temperature
    3000K
  • Number of Lights
    1
  • Maximum Wattage
    4W
  • Diameter
    9.2cm
  • Lamp Type
    LED
  • Finish
    Black
  • IP Rating
    IP67
  • Bulb Included
    Yes
  • Height
    5.6cm
  • Lumens
    860lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome