Walkover 1 Light Recessed Light Stainless Steel IP67, GU10

Order Code: ZT3314333S

£129.99 Inc VAT (20%)


Description

Walkover 1 Light Recessed Light Stainless Steel IP67, GU10 | Description: Add safe and practical light to an outdoor space with the Walkover 1-Light Stainless Steel Recessed Light. Its modern style, beautiful clear light and helpful illumination are perfect for safety and beauty in any outdoor setting. Use it to uplight a garden space with ease. | Features: Finish: Stainless Steel, IP Rating: IP67, Depth (cm) : 20, Diameter (cm) : 9.5, No. of Lights: 1, Lamp Type: GU10, Wattage (max) : 35

See full description
Specifications for Walkover 1 Light Recessed Light Stainless Steel IP67, GU10
  • IP Rating
    IP67
  • Diameter
    9.5cm
  • Depth
    20cm
  • Finish
    Stainless Steel
  • Maximum Wattage
    35W
  • Product Type
    Recessed Light
  • Lamp Type
    GU10
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome