Grid Plate 1 Gang Rockergrid Flush Polished Stainless Steel
Hover to enlarge the image

Grid Plate 1 Gang Rockergrid Flush Polished Stainless Steel

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%

Product Description

Electrium GRID PLATE 1 GANG ROCKERGRID FLUSH POLISHED STAINLESS STEEL Rockergrid (GS) 6571/PSS

Specifications
Material
Metal
Colour
Silver
IP Rating
IP2X
Material Qualifier
Stainless Steel
Surface Finish
Glossy
Type of Fastening
Screw mounting
IK Rating
IK02
Number of Units/Gangs
1
Mounting Direction
Vertical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome