Grid Plate 18 Gang Rockergrid Flush Highly Polished Chrome
Hover to enlarge the image

Grid Plate 18 Gang Rockergrid Flush Highly Polished Chrome

Order Code:
MPN:

Product Description

Electrium GRID PLATE 18 GANG ROCKERGRID FLUSH HIGHLY POLISHED CHROME Rockergrid (GS) 6570/18HPC

Specifications
Material
Metal
Colour
Chrome
Surface Finish
Glossy
IP Rating
IP2X
Mounting Direction
Vertical
IK Rating
IK02
Number of Units/Gangs
1
Type of Fastening
Screw mounting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome