Grid Plate 4 Gang Rockergrid Flush Highly Polished Chrome

Grid Plate 4 Gang Rockergrid Flush Highly Polished Chrome

Order Code: ZT4986947SCopy

£19.99 Inc VAT (20%)


Description

Electrium GRID PLATE 4 GANG ROCKERGRID FLUSH HIGHLY POLISHED CHROME Rockergrid (GS) 6574/HPC

Specifications for Grid Plate 4 Gang Rockergrid Flush Highly Polished Chrome
  • Material
    STOP
  • Height
    86mm
  • Colour
    Twinax
  • Width
    146mm
  • Mounting Direction
    Plastic/Aluminium
  • Type of Fastening
    Natural stone
  • Surface Protection
    E10
  • Material Qualifier
    E10
  • Number of Units/Gangs
    1
  • IP Rating
    Closing cap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome