Grid Plate 2 Gang Rockergrid Flush Stainless Steel
Hover to enlarge the image

Grid Plate 2 Gang Rockergrid Flush Stainless Steel

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 - 19£11.6910%
20 +£11.0415%

Product Description

Electrium GRID PLATE 2 GANG ROCKERGRID FLUSH STAINLESS STEEL Rockergrid (GS) 6572/SS

Specifications
Colour
Silver
Material
Metal
Mounting Direction
Vertical
Number of Units/Gangs
1
Material Qualifier
Stainless Steel
Surface Protection
Brushed
IK Rating
IK02
Surface Finish
Matt
Type of Fastening
Screw mounting
IP Rating
IP2X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome