Grid Plate 8 Gang Rockergrid Flush Stainless Steel

Grid Plate 8 Gang Rockergrid Flush Stainless Steel

Order Code: ZT4989617S

£24.99 Inc VAT (20%)


Description

Electrium GRID PLATE 8 GANG ROCKERGRID FLUSH STAINLESS STEEL Rockergrid (GS) 6578/SS

More like this
Specifications for Grid Plate 8 Gang Rockergrid Flush Stainless Steel
  • Material
    Metal
  • Colour
    Silver
  • Mounting Direction
    Vertical
  • Number of Units/Gangs
    1
  • Material Qualifier
    Stainless Steel
  • Surface Protection
    Brushed
  • Type of Fastening
    Screw mounting
  • Surface Finish
    Matt
  • IP Rating
    IP2X
  • IK Rating
    IK02

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome