0
1
2

Chemical Anchor Styrene Free Resin 300ml Box 1 FORRESSF300

Order Code: ZT1283268P

£10.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.490%
5 +£9.866%

Currently unavailable

Description

The Forgefix Resin injection system offers an easy fixing capability for numerous applications. It can also be used as a high impact adhesive. The Resin requires a specialist applicator Gun, and a wire brush is recommended on smoother substrates to allow better adhesion. This Styrene Free Resin is virtually odourless. The tube is supplied with a mixer nozzle eliminating the need to mix mortar on site. APPLICATION Widely used for fixing Balustrades, Handrails, Racking and holding down machinery plus many more installation applications. Size 300ml.

See full description
Specifications for Chemical Anchor Styrene Free Resin 300ml Box 1 FORRESSF300
  • MFR Part No.
    RESINSF300
  • Size
    300ml
  • Type
    Styrene Free Resin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome