Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Fasteners
Anchors
Chemical Anchors
(72)
Brand
(72)
Everbuild
(1)
GET
(1)
Marwin
(1)
MasonMate
(1)
Moravia
(1)
+2 more
Rating
(2)
(2)
Price
£2
£240
£2 - £240
Special Offers
(32)
BulkDiscount
(31)
ClearanceProduct
(1)
Product Type
(66)
Blow out pump
(1)
Cartridge gun
(1)
Bonded Anchor
(1)
Capsule
(6)
Chemical Anchor Stud
(1)
+12 more
Type
(3)
Chemical Anchor
(1)
Fixings
(1)
Styrene Free
(1)
Material
(2)
High Grade Steel
(1)
Polyester
(1)
Suitable For Use With
(28)
All R-STUDS threaded rods,
(12)
Cleaning Holes
(3)
Hole Cleaning
(1)
M8 R-STUDS threaded rods
(2)
M10 R-STUDS threaded rods
(2)
+3 more
Base Material
(18)
Hollow Brick
(2)
Hollow Lightweight Concrete Block
(2)
Hollow-core Slab
(2)
Natural Stone
(2)
Non-cracked concrete C20/25-C50/60
(2)
+4 more
Size
(58)
6mm
(2)
8mm
(5)
10mm
(6)
11mm
(1)
12mm
(8)
+10 more
Capacity
(5)
175ml
(1)
300ml
(2)
380-410ml
(1)
385ml
(1)
Applications
(327)
Balustrading
(7)
Cable trays
(9)
Canopies
(3)
Cladding restraint
(19)
Cladding restraints
(7)
+33 more
Length
(56)
75mm
(5)
80mm
(2)
85mm
(3)
90mm
(4)
95mm
(6)
+20 more
Pack Quantity
(5)
1
(3)
10
(2)
Fasteners
Anchors
Chemical Anchors
Find Chemical Anchors Products
Sort By
List View
Grid View
R-Kem II Anchor Resin Cartridge System
By
Rawlplug
Get it by
Mon, 13th Jan
#BulkDiscount
From
£5.49
Inc VAT
View 2 Variants
R-BLOWPUMP Hole Blow Out Pump
By
Rawlplug
Get it by
Thu, 9th Jan
£14.39
Inc VAT
1
Add To Basket
Heavy Duty Cartridge Gun, 380-410ml
By
Rawlplug
Get it by
Fri, 10th Jan
£39.99
Inc VAT
1
Add To Basket
Epoxy Resin, 385ML
By
Rawlplug
Get it by
Fri, 10th Jan
£20.39
Inc VAT
1
Add To Basket
R-CAS Capsules
By
Rawlplug
Get it by
Thu, 9th Jan
From
£7.99
Inc VAT
View 7 Variants
Grommet Fire Retardant Compression 5-7mm
By
GET
Get it in
15-17
working days
£224.50
Inc VAT
50
Add To Basket
Must be ordered in multiples of 50
Fis-p Hybrid Injection Resin Fixing 300ML Cartridge
By
Tools of the Trade
Get it in
15-17
working days
£31.99
each
Inc VAT
Add To Basket
Minimum order quantity: 100.
Resin Wire Brush
By
Rawlplug
Get it by
Thu, 9th Jan
#BulkDiscount
From
£8.29
Inc VAT
View 3 Variants
Styrene Free Polyester Resin 300ml
By
Rawlplug
Get it in
5-6
working days
#BulkDiscount
£11.99
Inc VAT
1
Add To Basket
AnchorSet of 300ml Green
By
Everbuild
Get it in
5-6
working days
#BulkDiscount
£15.49
Inc VAT
1
Add To Basket
Styrene Free Polyester Resin 175ml
By
Rawlplug
Get it in
5-6
working days
#BulkDiscount
£9.99
Inc VAT
1
Add To Basket
Chemical Anchor Kit for Flex Products
By
Moravia
Get it by
Tue, 14th Jan
£56.99
Inc VAT
1
Add To Basket
Plastic Resin Sleeve, Studs
By
Rawlplug
Get it in
11-13
working days
#BulkDiscount
From
£4.49
Inc VAT
View 2 Variants
Resin Socket Zp
By
Rawlplug
Get it in
10-12
working days
From
£13.99
Inc VAT
View 6 Variants
Loose Bolt
By
Rawlplug
Get it in
11-13
working days
From
£89.99
Inc VAT
View 19 Variants
Internally Threaded Socket, A2
By
Rawlplug
Get it in
11-13
working days
#BulkDiscount
From
£27.99
Inc VAT
View 7 Variants
R-Hac-V Hammer-In with Rebar
By
Rawlplug
Get it in
11-13
working days
#BulkDiscount
From
£16.99
Inc VAT
View 6 Variants
Resin Wire Mesh Sleeve for Stud
By
Rawlplug
Get it in
11-13
working days
#BulkDiscount
From
£19.99
Inc VAT
View 3 Variants
Mesh Sleeve
By
Rawlplug
Get it in
11-13
working days
#BulkDiscount
From
£22.99
Inc VAT
View 4 Variants
Polyester Resin Cartridge, Styrene Free, 300ml
By
Rawlplug
Get it in
11-13
working days
£63.99
Inc VAT
1
Add To Basket
M10 x 130mm Studs Zinc Plated Pack of 100
By
MasonMate
Get it in
11-13
working days
#BulkDiscount
£6.99
Inc VAT
1
Add To Basket
Stud Zinc-P M8x110mm & Driver (Pk 10) 60-708
By
Rawlplug
Get it by
Thu, 9th Jan
#BulkDiscount
#ClearanceProduct
£2.09
Inc VAT
1
Add To Basket
MSMHZDD0400 4.00mm 3FL End Mill
By
Marwin
Get it in
11-13
working days
£56.99
Inc VAT
1
Add To Basket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome