0
1
2

R-Kem II Anchor Resin Cartridge System


£5.49 Inc VAT (20%)

See 2 Product Variants
£5.49

Description

A high performance, styrene-free system that is suitable for use in concrete, and other solid or hollow masonry structures. This makes it ideal for applications where conventional expansion anchors present problems. Suitable for fixing into concrete, brickwork, blockwork and stone. Equally suited to solid and hollow substrates. Suitable for overhead applications (with care). Fits a standard mastic gun. Styrene free and suitable for use in confined spaces.

Features and Benefits
• Allows you to quickly secure fasteners with speed and accuracy
• Can be used to bond almost all materials in medium load capacities
• Simple alternative for situations where mechanical anchors are not suitable for the task at hand
• Patented self opening system allows the product to be used on both manual and pneumatic guns and ensures you apply the correct dose each time
• Suitable for multiple applications, the nozzle simply needs to be replaced for every new application
• Available in two sizes to suit your requirements

Typical Applications
• Construction
• DIY

Standards
• ETA-12/0394
• ETA-12/0528

Feature Attributes

Product Type:
Styrene free polyester resin
Pack Quantity:
1
Base Material:
Solid Brick,Hollow Lightweight Concrete Block,Solid Concrete Block,Non-cracked concrete C20/25-C50/60,Hollow Brick,Natural Stone,Hollow-core Slab,Vertically-perforated clay block,Solid Sand-lime Brick
Applications:
Window elements,Railings,High racks,Ladders,Handrails,Steel constructions,Sanitary appliances,Gates,Staircases,Canopies,Cable trays,Consoles
Additional Features:
Wide range of applications in the medium load range,Ideal for applications where conventional expansion anchors are not appropriate,Easy pumping thanks to patented Self Opening System and manual or pneumatic dispensers,Can be used with standard silicone dispenser,Suitable for repetitive use. Partly used product can be reused fitting a new mixing nozzle
Suitable for use with:
Threaded Rods

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome