Styrene Free Polyester Resin 175ml

Order Code: ZT4964738S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%


Description

Rawlplug Styrene Free Polyester Resin 175ml The most convenient bonded anchor for general purpose use Quick, secure and simple installation Product with wide spectrum of use in the medium load capacity area Ideal for applications where mechanical anchors are not suitable Easy dosage thanks to patented self-opening system and use of manual or pneumatic gun Option of use standard manual silicone gun Suitable for multiple use. Partly used product can be reused after fitting new nozzle

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Styrene Free Polyester Resin 175ml
  • Product Type
    Polyester Resin
  • Applications
    General purpose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome