R-kem CE Marked Polyester Resin 300ML R-KEM-II-300
0
1
2
3

R-kem CE Marked Polyester Resin 300ML R-KEM-II-300

Order Code: ZT1074187X

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.516%


Description

R-Kem II
A high performance, styrene-free system that is suitable for use in concrete, and other solid or hollow masonry structures. This makes it ideal for applications where conventional expansion anchors present problems. Suitable for fixing into concrete, brickwork, blockwork and stone. Equally suited to solid and hollow substrates. Suitable for overhead applications (with care). Fits a standard mastic gun. Styrene free and suitable for use in confined spaces.

See full description
Specifications for R-kem CE Marked Polyester Resin 300ML R-KEM-II-300
  • Product Type
    Styrene free polyester resin
  • Pack Quantity
    1
  • Base Material
    Solid Brick
    Hollow Lightweight Concrete Block
    Solid Concrete Block
    Non-cracked concrete C20/25-C50/60
    Hollow Brick
    Natural Stone
    Hollow-core Slab
    Vertically-perforated clay block
    Solid Sand-lime Brick
  • Applications
    Window elements
    Railings
    High racks
    Ladders
    Handrails
    Steel constructions
    Sanitary appliances
    Gates
    Staircases
    Canopies
    Cable trays
    Consoles
  • MFR Part No.
    R-KEM-II-300
  • Additional Features
    Wide range of applications in the medium load range
    Ideal for applications where conventional expansion anchors are not appropriate
    Easy pumping thanks to patented Self Opening System and manual or pneumatic dispensers
    Can be used with standard silicone dispenser
    Suitable for repetitive use. Partly used product can be reused fitting a new mixing nozzle
  • Capacity
    300ml
  • Suitable for use with
    Threaded Rods