Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Clevis Pins
10x35mm Safety Clevis Pin A2
By Qualfast
Order Code:
ZT3759003S
£5.49
each
Inc VAT (20%)
£54.90 minimum order value
Quantity
Price
Discount
1 - 9
£5.49
0%
10 - 19
£5.27
4%
20 - 49
£5.05
8%
50 +
£4.83
12%
10
Add to basket
Minimum order quantity: 10.
Get it in
13-16
working days
Available
GBP
54.90
https://www.zoro.co.uk/shop/fasteners/clevis-pins/10x35mm-safety-clevis-pin-a2/p/ZT3759003S
Add to quotation
View all Clevis Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10x35mm Safety Clevis Pin A2
Pin Diameter
10mm
Material
Stainless Steel
Length
35mm
Grade
A2
D
10
10mm
Material Technical
A2
Diameter
10mm
L
35mm
L1
25
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome