Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Clevis Pins
10x45mm Safety Clevis Pin A2
By Qualfast
Order Code:
ZT3758970S
£6.99
each
Inc VAT (20%)
£69.90 minimum order value
Quantity
Price
Discount
1 - 9
£6.99
0%
10 - 19
£6.71
4%
20 - 49
£6.43
8%
50 +
£6.15
12%
10
Add to basket
Minimum order quantity: 10.
Get it in
13-16
working days
Available
GBP
69.90
https://www.zoro.co.uk/shop/fasteners/clevis-pins/10x45mm-safety-clevis-pin-a2/p/ZT3758970S
Add to quotation
View all Clevis Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10x45mm Safety Clevis Pin A2
Material
Stainless Steel
Length
45mm
Pin Diameter
10mm
Grade
A2
L1
35
D
10
10mm
Material Technical
A2
Diameter
10mm
L
45mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome