Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Clevis Pins
40mm Bore Pin with Circlip - VPE040
By Aignep
Order Code:
ZT5445464S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 +
£10.11
8%
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/fasteners/clevis-pins/40mm-bore-pin-with-circlip-vpe040/p/ZT5445464S
Add to quotation
View all Clevis Pins
Description
Pin with Circlip, To Suit 40mm Bore Female Clevis, ISO 15552, Aignep
Tags:
#BulkDiscount
Specifications
Specifications for 40mm Bore Pin with Circlip - VPE040
Product Type
Pneumatics and Vacuum
Bore Size
40mm