Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Clevis Pins
40mm Bore Rod Clevis with Pin - 1320.40.13F
By Pneumax
Order Code:
ZT5372047S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 +
£14.71
8%
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/fasteners/clevis-pins/40mm-bore-rod-clevis-with-pin-1320-40-13f/p/ZT5372047S
Add to quotation
View all Clevis Pins
Description
Rod Clevis with Pin, To Suit 40mm Cylinder Bore, Steel, Pneumax
Tags:
#BulkDiscount
Specifications
Specifications for 40mm Bore Rod Clevis with Pin - 1320.40.13F
Product Type
Pneumatics and Vacuum
Material
Steel
Bore Size
40mm