Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Clevis Pins
6x20mm Safety Clevis Pin A2
By Qualfast
Order Code:
ZT3758981S
£2.59
each
Inc VAT (20%)
£25.90 minimum order value
Quantity
Price
Discount
1 - 9
£2.59
0%
10 - 19
£2.49
4%
20 - 49
£2.38
8%
50 - 99
£2.28
12%
100 +
£2.18
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
13-16
working days
Available
GBP
25.90
https://www.zoro.co.uk/shop/fasteners/clevis-pins/6x20mm-safety-clevis-pin-a2/p/ZT3758981S
Add to quotation
View all Clevis Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6x20mm Safety Clevis Pin A2
Pin Diameter
6mm
Material
Stainless Steel
Length
20mm
Grade
A2
D
6
6mm
Diameter
6mm
L1
12
Material Technical
A2
L
20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome