Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Clevis Pins
80mm Bore Pin with Circlip - VPE080
By Aignep
Order Code:
ZT5445399S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 +
£14.24
5%
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/fasteners/clevis-pins/80mm-bore-pin-with-circlip-vpe080/p/ZT5445399S
Add to quotation
View all Clevis Pins
Description
Pin with Circlip, To Suit 80mm Bore Female Clevis, ISO 15552, Aignep
Tags:
#BulkDiscount
Specifications
Specifications for 80mm Bore Pin with Circlip - VPE080
Product Type
Pneumatics and Vacuum
Bore Size
80mm