Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Clevis Pins
80mm Bore Rod Clevis with Pin - 1320.80.13F
By Pneumax
Order Code:
ZT5372221S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£56.99
5%
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/fasteners/clevis-pins/80mm-bore-rod-clevis-with-pin-1320-80-13f/p/ZT5372221S
Add to quotation
View all Clevis Pins
Description
Rod Clevis with Pin, To Suit 80mm Cylinder Bore, Steel, Pneumax
Tags:
#BulkDiscount
Specifications
Specifications for 80mm Bore Rod Clevis with Pin - 1320.80.13F
Bore Size
80mm
Material
Steel
Product Type
Pneumatics and Vacuum