Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Clevis Pins
8x43mm Safety Clevis Pin A2
By Qualfast
Order Code:
ZT3759005S
£3.59
each
Inc VAT (20%)
£35.90 minimum order value
Quantity
Price
Discount
1 - 9
£3.59
0%
10 - 19
£3.45
4%
20 - 49
£3.30
8%
50 - 99
£3.16
12%
100 +
£3.02
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
13-16
working days
Available
GBP
35.90
https://www.zoro.co.uk/shop/fasteners/clevis-pins/8x43mm-safety-clevis-pin-a2/p/ZT3759005S
Add to quotation
View all Clevis Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8x43mm Safety Clevis Pin A2
Length
43mm
Material
Stainless Steel
Pin Diameter
8mm
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome