Clevis Foot - 31750-FESTO

Order Code: ZT5389916S

£119.99 Inc VAT (20%)


Description

Clevis Foot Lsnsg-63 With Spherical Bearing. Size=63, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Ambient Temperature=-40 - 150 ┬░C, Product Weight=370 G, Materials Note=Conforms To Rohs, Festo

Specifications for Clevis Foot - 31750-FESTO
  • Material
    Steel Galvanised
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    63mm