Clevis Foot - 6989

Order Code: ZT5400497S

£699.99 Inc VAT (20%)


Description

Clevis Foot Lsn-200 With Spherical Bearing. Size=200, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Ambient Temperature=-40 - 120 ┬░C, Product Weight=7389 G, Materials Note= (* Free Of Copper And Ptfe, * Conforms To Rohs) , Festo

Specifications for Clevis Foot - 6989
  • Material
    Spherulitic graphite iron
  • Bore Size
    200mm
  • Product Type
    Pneumatics and Vacuum