Ring-Angle Clevis Foot - 31768

Order Code: ZT5390021S

£159.99 Inc VAT (20%)


Description

Ring-Angle Clevis Foot Lqg-32 For Rod Eye Sgs. Size=32, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Ambient Temperature=-40 - 150 ┬░C, Product Weight=301 G, Materials Note= (* Free Of Copper And Ptfe, * Conforms To Rohs) , Festo

Specifications for Ring-Angle Clevis Foot - 31768
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    32mm
  • Material
    Spherulitic Graphite Iron