Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
10.6mm Ring Catch A4
By Qualfast
Order Code:
ZT3307237S
£4.99
Inc VAT (20%)
£6.19
19% off
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/fasteners/cotter-pins/10-6mm-ring-catch-a4/p/ZT3307237S
Add to quotation
Schedule an order and save 5%
View all Cotter Pins
Description
Ring Catch
Metric
A4 Stainless Steel
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 10.6mm Ring Catch A4
System of Measurement
Metric
Grade
A4
Material
Stainless Steel
Material Technical
A4
A
56.5
F
43.4
C
10.6
E
3.2
B
10.7
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome