Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
10x104mm Safety Pin A4
By Qualfast
Order Code:
ZT3755957S
£4.39
each
Inc VAT (20%)
£109.75 minimum order value
Quantity
Price
Discount
1 - 49
£4.39
0%
50 - 99
£4.21
4%
100 +
£4.04
8%
Add to basket
Minimum order quantity: 25.
Get it in
15-18
working days
Available
GBP
109.75
https://www.zoro.co.uk/shop/fasteners/cotter-pins/10x104mm-safety-pin-a4/p/ZT3755957S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10x104mm Safety Pin A4
Material
Stainless Steel
System of Measurement
Metric
Grade
A4
D1
3
3mm
Length
104mm
Diameter
10mm
Material Technical
A4
D
10
10mm
L
104mm
N
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome