Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
10x40mm Pipe Pin Spring Steel Z&Y
By Qualfast
Order Code:
ZT3375656S
£1.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.19
0%
20 - 49
£1.14
4%
50 - 99
£1.09
8.5%
100 - 199
£1.05
12%
200 +
£1.00
16%
1
Add to basket
Get it in
15-18
working days
Available
GBP
1.19
https://www.zoro.co.uk/shop/fasteners/cotter-pins/10x40mm-pipe-pin-spring-steel-zandy/p/ZT3375656S
Add to quotation
View all Cotter Pins
Description
Pipe Pin,
Metric,
Spring Steel - ZY (Zinc Yellow Passivated).
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10x40mm Pipe Pin Spring Steel Z&Y
Length
40mm
Surface Treatment
Zinc Plated Yellow Passivated
Material
Spring Steel
System of Measurement
Metric
For Nominal Size D
1.41in
36mm
L
40mm
Diameter
10mm
D
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome