Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
10x40mm Split Pin A4 (Cotter Pin)
By Qualfast
Order Code:
ZT3938592S
£1.99
each
Inc VAT (20%)
£199.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.99
0%
100 - 199
£1.91
4%
200 +
£1.83
8%
Add to basket
Minimum order quantity: 100.
Get it in
15-18
working days
Available
GBP
199.00
https://www.zoro.co.uk/shop/fasteners/cotter-pins/10x40mm-split-pin-a4-cotter-pin/p/ZT3938592S
Add to quotation
View all Cotter Pins
Description
Split Pin (Cotter Pin)
Metric
A4 Stainless Steel
DIN 94
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10x40mm Split Pin A4 (Cotter Pin)
Material
Stainless Steel
Leading Standard
DIN 94
System of Measurement
Metric
Length
40mm
Grade
A4
Diameter
10mm
DIN
94
NF
E25-774
L
40mm
a (max.)
6.3
c (max.)
19
d
9.3min
NEN
182
ISO
1234
c
16.6min
b
20
d (max.)
9.5
Material Technical
A4
D
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome