Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
10x64mm Safety Pin A4 - QFT6501444F
By Qualfast
Order Code:
ZT3755909S
£2.99
each
Inc VAT (20%)
£74.75 minimum order value
Quantity
Price
Discount
1 - 49
£2.99
0%
50 - 99
£2.87
4%
100 +
£2.75
8%
Add to basket
Minimum order quantity: 25.
Get it in
15-18
working days
Available
GBP
74.75
https://www.zoro.co.uk/shop/fasteners/cotter-pins/10x64mm-safety-pin-a4-qft6501444f/p/ZT3755909S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10x64mm Safety Pin A4 - QFT6501444F
System of Measurement
Metric
Material
Stainless Steel
Grade
A4
D1
3
3mm
D
10mm
10
L
64mm
Length
64mm
N
60
Material Technical
A4
Diameter
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome