Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
10x71mm Split Pin A4 (Cotter Pin)
By Qualfast
Order Code:
ZT3938565S
£2.34
each
Inc VAT (20%)
£234.00 minimum order value
Quantity
Price
Discount
1 - 99
£2.34
0%
100 - 199
£2.25
4%
200 +
£2.15
8%
Add to basket
Minimum order quantity: 100.
Get it in
15-18
working days
Available
GBP
234.00
https://www.zoro.co.uk/shop/fasteners/cotter-pins/10x71mm-split-pin-a4-cotter-pin/p/ZT3938565S
Add to quotation
View all Cotter Pins
Description
Split Pin (Cotter Pin)
Metric
A4 Stainless Steel
DIN 94
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10x71mm Split Pin A4 (Cotter Pin)
System of Measurement
Metric
Material
Stainless Steel
Leading Standard
DIN 94
Length
71mm
Grade
A4
ISO
1234
c
16.6min
DIN
94
a (max.)
6.3
b
20
Diameter
10mm
L
71mm
d (max.)
9.5
Material Technical
A4
d
9.3min
D
10mm
NF
E25-774
c (max.)
19
NEN
182
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome