Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
10x94mm Safety Pin A4 - QFT6501444Q
By Qualfast
Order Code:
ZT3755982S
£4.19
each
Inc VAT (20%)
£104.75 minimum order value
Quantity
Price
Discount
1 - 49
£4.19
0%
50 - 99
£4.02
4%
100 +
£3.85
8%
Add to basket
Minimum order quantity: 25.
Get it in
15-18
working days
Available
GBP
104.75
https://www.zoro.co.uk/shop/fasteners/cotter-pins/10x94mm-safety-pin-a4-qft6501444q/p/ZT3755982S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10x94mm Safety Pin A4 - QFT6501444Q
Material
Stainless Steel
System of Measurement
Metric
Grade
A4
Diameter
10mm
D1
3
3mm
N
90
D
10
10mm
Length
94mm
Material Technical
A4
L
94mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome