Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
12x115mm Safety Pin A4
By Qualfast
Order Code:
ZT3755987S
£6.99
each
Inc VAT (20%)
£69.90 minimum order value
Quantity
Price
Discount
1 - 9
£6.99
0%
10 - 19
£6.71
4%
20 - 49
£6.43
8%
50 +
£6.15
12%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-18
working days
Available
GBP
69.90
https://www.zoro.co.uk/shop/fasteners/cotter-pins/12x115mm-safety-pin-a4/p/ZT3755987S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 12x115mm Safety Pin A4
System of Measurement
Metric
Material
Stainless Steel
Grade
A4
D
12
12mm
D1
3mm
3
Diameter
12mm
Material Technical
A4
L
115mm
Length
115mm
N
110
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome