Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
12x30mm Safety Pin A4 - QFT6501447R
By Qualfast
Order Code:
ZT3755943S
£2.29
each
Inc VAT (20%)
£22.90 minimum order value
Quantity
Price
Discount
1 - 19
£2.29
0%
20 - 49
£2.20
4%
50 - 99
£2.11
8%
100 - 199
£2.02
12%
200 +
£1.92
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-18
working days
Available
GBP
22.90
https://www.zoro.co.uk/shop/fasteners/cotter-pins/12x30mm-safety-pin-a4-qft6501447r/p/ZT3755943S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 12x30mm Safety Pin A4 - QFT6501447R
Material
Stainless Steel
System of Measurement
Metric
Grade
A4
L
30mm
Material Technical
A4
N
26
D1
3
3mm
D
12mm
12
Diameter
12mm
Length
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome