Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
12x45mm Safety Pin A4 - QFT6501448A
By Qualfast
Order Code:
ZT3375458S
£3.09
each
Inc VAT (20%)
£30.90 minimum order value
Quantity
Price
Discount
1 - 9
£3.09
0%
10 - 19
£2.97
4%
20 - 49
£2.84
8%
50 - 99
£2.72
12%
100 +
£2.60
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-18
working days
Available
GBP
30.90
https://www.zoro.co.uk/shop/fasteners/cotter-pins/12x45mm-safety-pin-a4-qft6501448a/p/ZT3375458S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 12x45mm Safety Pin A4 - QFT6501448A
Material
Stainless Steel
System of Measurement
Metric
Grade
A4
D1
3
3mm
L
45mm
D
12
12mm
Diameter
12mm
Material Technical
A4
Length
45mm
N
40
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome