Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
12x55mm Safety Pin A4 - QFT6501448D
By Qualfast
Order Code:
ZT3755962S
£4.19
each
Inc VAT (20%)
£41.90 minimum order value
Quantity
Price
Discount
1 - 9
£4.19
0%
10 - 19
£4.02
4%
20 - 49
£3.85
8%
50 - 99
£3.69
12%
100 +
£3.52
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-18
working days
Available
GBP
41.90
https://www.zoro.co.uk/shop/fasteners/cotter-pins/12x55mm-safety-pin-a4-qft6501448d/p/ZT3755962S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 12x55mm Safety Pin A4 - QFT6501448D
System of Measurement
Metric
Material
Stainless Steel
Grade
A4
Diameter
12mm
Material Technical
A4
D1
3
3mm
D
12
12mm
N
50
L
55mm
Length
55mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome