Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
12x75mm Safety Pin A4 - QFT6501448K
By Qualfast
Order Code:
ZT3755975S
£4.99
each
Inc VAT (20%)
£49.90 minimum order value
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-18
working days
Available
GBP
49.90
https://www.zoro.co.uk/shop/fasteners/cotter-pins/12x75mm-safety-pin-a4-qft6501448k/p/ZT3755975S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 12x75mm Safety Pin A4 - QFT6501448K
Material
Stainless Steel
System of Measurement
Metric
Grade
A4
D
12mm
12
Material Technical
A4
Length
75mm
Diameter
12mm
D1
3
3mm
L
75mm
N
70
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome