Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
12x85mm Safety Pin A4 - QFT6501448N
By Qualfast
Order Code:
ZT3375473S
£4.69
each
Inc VAT (20%)
£46.90 minimum order value
Quantity
Price
Discount
1 - 9
£4.69
0%
10 - 19
£4.50
4%
20 - 49
£4.31
8%
50 - 99
£4.13
12%
100 +
£3.94
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-18
working days
Available
GBP
46.90
https://www.zoro.co.uk/shop/fasteners/cotter-pins/12x85mm-safety-pin-a4-qft6501448n/p/ZT3375473S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 12x85mm Safety Pin A4 - QFT6501448N
System of Measurement
Metric
Material
Stainless Steel
Grade
A4
Diameter
12mm
D
12mm
12
Length
85mm
D1
3
3mm
Material Technical
A4
L
85mm
N
80
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome