Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
12x95mm Safety Pin A4 - QFT6501448R
By Qualfast
Order Code:
ZT3755889S
£5.99
each
Inc VAT (20%)
£59.90 minimum order value
Quantity
Price
Discount
1 - 9
£5.99
0%
10 - 19
£5.75
4%
20 - 49
£5.51
8%
50 +
£5.27
12%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-18
working days
Available
GBP
59.90
https://www.zoro.co.uk/shop/fasteners/cotter-pins/12x95mm-safety-pin-a4-qft6501448r/p/ZT3755889S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 12x95mm Safety Pin A4 - QFT6501448R
System of Measurement
Metric
Material
Stainless Steel
Grade
A4
L
95mm
D
12
12mm
Material Technical
A4
Length
95mm
N
90
Diameter
12mm
D1
3
3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome