Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
14x41mm Safety Pin A4 - QFT6501450X
By Qualfast
Order Code:
ZT3755950S
£4.19
each
Inc VAT (20%)
£41.90 minimum order value
Quantity
Price
Discount
1 - 9
£4.19
0%
10 - 19
£4.02
4%
20 - 49
£3.85
8%
50 - 99
£3.69
12%
100 +
£3.52
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-18
working days
Available
GBP
41.90
https://www.zoro.co.uk/shop/fasteners/cotter-pins/14x41mm-safety-pin-a4-qft6501450x/p/ZT3755950S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 14x41mm Safety Pin A4 - QFT6501450X
System of Measurement
Metric
Material
Stainless Steel
Grade
A4
D
14mm
14
N
36
D1
4
4mm
Material Technical
A4
Length
41mm
Diameter
14mm
L
41mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome